References
SMC:ZP16UTS
Rubix:394A2207
Manufacturer :ZP16UTS

Documents
Product details : SMC ZP16UTS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
ZP-*T, Compact Pad Series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x17x12 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | silicone rubber |
| Diameter | 16 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Usually arrives within 14 working days