References
Festo:SIEZ-UH
Rubix:121A4758
Manufacturer :538354
EAN:4052568049799

Documents
Product details : FESTO 538354 SENSOR BRACKET SIEZ-UH
Sensor bracket SIEZ-UH For block form, front Mounting Materials note=Free of copper and PTFE, Ambient temperature=-25 - 80 °C, Mounting type=with through hole, Product weight=25 g, Materials information, housing=PA-reinforced
Technical specifications
Attributes
| Logistic Weight | 26,7 g |
|---|---|
| Type | sensor bracket siez-uh |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ Each
£ 11.69 incl. VAT
- Delivery usually within ( 11 ) days