FESTO 164255 CONNECTING CABLE SIM-K-WD-2,5-PU
Connecting cable SIM-K
See technical informationSee documentsReferences
Festo:SIM-K-WD-2,5-PU
Rubix:107A2434
Manufacturer :164255
EAN:4052568036867

Documents
Product details : FESTO 164255 CONNECTING CABLE SIM-K-WD-2,5-PU
Connecting cable SIM-K-WD-2,5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x104x117 mm |
|---|---|
| Logistic Weight | 76,71 g |
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 38.02 excl. VAT
/ Each
£ 45.62 incl. VAT
- Delivery date on request
Contact a branch