References
Aventics:0830100380
Rubix:272A9191
Manufacturer :0830100380

Product details : AVENTICS 0830100380 SENSORS SERIES ST9
Sensor
Technical specifications
Attributes
| Type | magnetic proximity sensor |
|---|---|
| Execution | reed |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
| Max. tension | 24 V |
| Min. tension | 12 V |
Show UNSPSC/ECL@SS
£ 40.97 excl. VAT
/ Each
£ 49.16 incl. VAT
- Delivery usually within ( 5 ) days
