• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,859)
  • Hydraulics(5,981)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,299)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,228)
  • Compressed air preparation(4,634)
  • Pneumatic accessories(15,003)
  • Compressors and compr. air system(261)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic standard cylinder
AVENTICS 1670602000

AVENTICS 1670602000

Series 167

See technical information
References
Aventics:1670602000
Rubix:272A3819
EAN:3661475910613
brand logo
brand logo
Technical specifications
Typetie rod cylinder

Product details : AVENTICS 1670602000


Technical specifications


Attributes
Typetie rod cylinder
Show UNSPSC/ECL@SS
£ 417.53 excl. VAT
/ Each
£ 501.04 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC CD85F20-25T-B ISO 6432 CYLINDERSMC CD85N20-20-A AIR CYLINDERSMC C96SB32-320 ISO 15552 CYLINDERNORGREN RT/57210/MF/10 CYLINDERAVENTICS CYLINDER PNEUMATIC 0822121003SMC F32 FLANGESMC CP96KDB80-50CW CYLINDER NON-ROTATING DOUBLE RODSMC CD85N10-80-B AIR CYLINDERSMC CD85F25-200-B AIR CYLINDERFESTO 559332 ROUND CYLINDERSMC CD85N16-65C-B AIR CYLINDERFESTO 196053 ROUND CYLINDER DSNU-63-80-PPV-AMATARA MCQI2-11-50-125M ISO15552-VDMA 24562 50 BORE 125MM STROKE MAG PSMC CP96NDB63-500C CYLINDER WITH LOCKFESTO 188134 SHORT-STROKE CYLINDER AEVC-20-5-A-P-A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap