Series 31 Compact Magnetic Cylinders - Non Rotating
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 15 mm |
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 15 mm |
Min. temperature | 0 °C |
Max. temperature | 80 °C |
Max. service pressure | 10 bar |
Usually arrives within 14 working days