FESTO 4833141 COMPACT CYLINDER

Compact cylinder

See technical informationSee documents
References
Festo:DPDM-Q-10-10-P-PA
Rubix:390A7934
Manufacturer :4833141
EAN:4052568292980
brand logo
Technical specifications
Typecompact cylinder dpdm-q-10-10-p-pa
Cylinder diameter10 mm
Cylinder stroke10 mm
Documents

Product details : FESTO 4833141 COMPACT CYLINDER


Compact – shorter, lighter and can be screwed directly in different ways. Constant cushioning, with a non-rotating or through piston rod, single- or double-acting: exactly as you need.
Compact cylinder DPDM-Q

Strengths

Mounting via through-holes and an internal thread
Compact design
Different piston rod variants

Technical specifications


Attributes
Typecompact cylinder dpdm-q-10-10-p-pa
Cylinder diameter10 mm
Cylinder stroke10 mm
Show UNSPSC/ECL@SS
£ 63.30 excl. VAT
/ Each
£ 75.96 incl. VAT
  • Delivery usually within ( 11 ) days