AVENTICS 5811180000 SERIES 581 SIZE 1 CONNECTOR

Series 581, size 1

See technical information
References
Aventics:5811180000
Rubix:273A3153
Manufacturer :5811180000
brand logo
Technical specifications
Type5/2-way valve
Number of Ports5
See all Specifications

Product details : AVENTICS 5811180000 SERIES 581 SIZE 1 CONNECTOR


5/2-way valve. Series 581, ISO size 1.

Strengths

Basic distributor for CNOMO pilot

Technical specifications


Attributes
Type5/2-way valve
Number of Ports5
Volume flow rate1400 l/min
Show UNSPSC/ECL@SS
£ 119.69 excl. VAT
/ Each
£ 143.63 incl. VAT
  • Delivery usually within ( 5 ) days