Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
AVENTICS 5811631000
AVENTICS 5811631000
Series 581, size 1
References
aventics:
5811631000
rubix:
273A3663
Product details
Technical specifications
Product details : AVENTICS 5811631000
Technical specifications
Attributes
Volume flow rate
1400
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
314.26
excl. VAT
/
Each
£
377.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC SY5320-5DO-01F-Q 5/3 CC VALVE 1/8 PORTED 24VDC
SMC SY9420-5YZ-03F-Q 5 PORT SOLENOID VALVE
NORGREN V60A513A-A213L 5/2 SOL/AIR SPRING VALVE
SMC VX235JGAXB 2 PORT SOLENOID VALVE
SMC SY114-5LNZ-Q 24 VDC SOLL-TYPENON-POLAR
AVENTICS 5813490440
FESTO 567001 SOLENOID VALVE
SMC SS5Y5-51F1-05D-KC4F MANIFOLD BASE
FESTO 8035212 SOLENOID VALVE
FESTO 574428 SOLENOID VALVE VUVG-L18-M52-RT-G14-1P3
AVENTICS 0820039935
AVENTICS 5811490530
AVENTICS SOLENOID VALVE 5811421000
PARKER P2M2V4ES2CV 4/2 SS 24V DC SIZE 2
FESTO 547190 SOLENOID VALVE