References
SMC:VK3120-5D-M5-Q
Rubix:2609230
EAN:3618036582352
Documents
Product details : SMC VK3120-5D-M5-Q 5 PORT SOLENOID VALVE
The VK3000 series is a 5 port solenoid, direct poppet, rubber seal valve. It meets copper free specifications as all parts in contact with fluids are made of non-copper materials. A compact valve (width 18 x length 68mm), the VK3000 is available in a body ported or base mounted style.
•Fluid: air
•Operating pressure range: 0 to 0.7
•Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
•Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
•Protective construction: dustproof
Piping: 2 (Body Ported)
Valve Option: Standard (4W)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Surge Suppressor: None
Port Size: M5 (Body Ported M5X0.8)
Thread: Rc
Option: None
CE Marked: Q (CE Marked)
•Operating pressure range: 0 to 0.7
•Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
•Rated voltage: 110, 110, 200, 220, 240VAC; 6, 12, 24, 58VDC
•Protective construction: dustproof
Piping: 2 (Body Ported)
Valve Option: Standard (4W)
Voltage: 5 (24VDC)
Lead Wire: D (DIN Terminal w/Connector)
Surge Suppressor: None
Port Size: M5 (Body Ported M5X0.8)
Thread: Rc
Option: None
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 78.07 excl. VAT
/ Each
£ 93.68 incl. VAT
- Delivery usually within ( 8 ) days
