AVENTICS 5812521600

Series 581, size 2

See technical information
References
Aventics:5812521600
Rubix:273A2716
brand logo
Technical specifications
Type5/3-way valve series 581
Number of Ports5
See all Specifications

Product details : AVENTICS 5812521600


5/3-way valve, series 581, size 2
5/3-way valve

Technical specifications


Attributes
Type5/3-way valve series 581
Number of Ports5
Volume flow rate2100 l/min
Show UNSPSC/ECL@SS
£ 200.99 excl. VAT
/ Each
£ 241.19 incl. VAT
  • Usually arrives within 14 working days