Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Directional pneumatic control valve
FESTO 533007 SOLENOID VALVE MDH-5/3B-D-3-M12-C
FESTO 533007 SOLENOID VALVE MDH-5/3B-D-3-M12-C
Solenoid valve MDH-5/3
References
festo:
MDH-5/3B-D-3-M12-C
rubix:
109A9814
manufacturer :
533007
ean:
4052568259594
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 533007 SOLENOID VALVE MDH-5/3B-D-3-M12-C
Solenoid valve MDH-5/3B-D-3-M12-C With M12 plug Connection. Valve function=5/3 pressurised, Type of actuation=electrical, Width=65 mm, Standard nominal flow rate=4000 l/min, Operating pressure=3 - 10 bar
Technical specifications
Attributes
Logistic Weight
1244,6
g
Type
Standard valve ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.21
excl. VAT
/
Each
£
390.25
incl. VAT
Delivery usually within (
41
) days
Add to cart
Check our products from related categories
SMC VM121-F01-01A 3 PORT MECHANICAL VALVE
SMC EVNB104BS-F10A 2 PORT PROCESS VALVE
FESTO 1492026 SOLENOID VALVE
SMC VP3185V-145DA1-Q SOLENOID VALVE
AVENTICS 5813590540
SMC SYA7440-03F 5 PORT AIR OPERATED VALVE
AVENTICS 5814420500
SMC S0710-5 5 PORT SOLENOID VALVE
SMC SY3140-5LOZ-Q SOLENOID VALVE
AVENTICS R402003702
SMC VP542-5D1-02FA 3 PORT SOLENOID VALVE
SMC VP542-5YZ1-03F-S1-X536 3 PORT SOLENOID VALVE
BURKERT 325994 STEAM VALVE
FESTO 6211 SOLENOID VALVE MFH-5-1/4
SMC VDW10AA 2 PORT SOLENOID VALVE FOR WATER AND AIR