SMC SY7320-5DZ-02F-F2-Q 5/3 SOL/SPRING 24VDC 1/4 O/D
SY7000 Solenoid Valve
See technical informationSee documentsReferences
SMC:SY7320-5DZ-02F-F2-Q
Rubix:110A2436
Manufacturer :SY7320-5DZ-02F-F2-Q

Technical specifications
| Type | solenoid valve |
|---|---|
| Type of coupling | rc |
| Body material | aluminium |
Documents
Product details : SMC SY7320-5DZ-02F-F2-Q 5/3 SOL/SPRING 24VDC 1/4 O/D
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 3 (3 Position Closed Centre)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 5 (24VDC)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/surge voltage suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Thread: F (G)
Option: F2 (Side Bracket)
CE Marked: Q (CE Marked)
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).
Type of actuation: 3 (3 Position Closed Centre)
Manifold Type: 20 (Body Ported)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated Voltage: 5 (24VDC)
Electrical Entry: D (DIN Terminal w/Connector)
Lead Wire Length: None
Light/surge voltage suppressor: Z (Light & Surge Suppressor)
Manual Override: Non-locking Push Style
Port Size: 02 (Body Ported 1/4, Base Mounted Sub-plate 1/4)
Thread: F (G)
Option: F2 (Side Bracket)
CE Marked: Q (CE Marked)
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Type of coupling | rc |
| Body material | aluminium |
| Voltage | 24 V |
| Connection | rc 1/4 |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
| Min. service pressure | -1 bar |
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 120.85 excl. VAT
/ Each
£ 145.02 incl. VAT
- Delivery usually within ( 4 ) days