AVENTICS R412007104


Series AS3

References
aventics:R412007104
rubix:273A9911
ean:3661475986083
brand logo
brand logo
Technical specifications
Connection 1G 3/8
See all Specifications

Product details : AVENTICS R412007104


Pressure regulator, Series AS3-RGS

Strengths

G 1/2
Qn = 4000 l/min
Standard pressure regulator
Activation Mechanical
with pressure gauge
lockable
for padlocks
suitable for ATEX
G 1/2
Qn = 4000 l/min

Technical specifications


Attributes
Connection 1G 3/8
MaterialPolyamide
Type of couplingG
Min. service pressure 0.2 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 68.40 excl. VAT
/ Each
£ 82.08 incl. VAT
  • Usually arrives within 14 working days