References
Aventics:0821300350
Rubix:156A2021
Manufacturer :0821300350


Technical specifications
| Min. service pressure | 1.5 bar |
|---|---|
| Max. service pressure | 16 bar |
Product details : AVENTICS 1/2 BSP REGULATOR 0821300350
Maintenance unit
Technical specifications
Attributes
| Package weight | 1031 g |
|---|---|
| Min. service pressure | 1.5 bar |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 237.61 excl. VAT
/ Each
£ 285.13 incl. VAT
- Delivery usually within ( 5 ) days