References
Festo:LR-1/8-F
Rubix:391A2878
Manufacturer :552420
EAN:4052568357573

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
Documents
Product details : FESTO 552420 PRESSURE REGULATOR
Pressure regulator LR-1/8-F Pressure regulator LR-1/8-F Pressure setting range: Up to 12 bar; Pneumatic connection: G1/8; Condensate drain: Without; Flow direction: Left to right; Pressure gauge: Without; Series: Pressure regulator
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 12 bar |
| Material | copper alloy, nbr seals |
| Flow | 25200 l/h |
| Adjustment Type | diaphragm regulator |
Show UNSPSC/ECL@SS
£ 41.10 excl. VAT
/ Each
£ 49.32 incl. VAT
- Usually arrives within 14 working days