References
Aventics:0821003051
Rubix:157A9465
Manufacturer :0821003051
EAN:3661475867917


Technical specifications
| Coupling | g 1/4 '' |
|---|---|
| Material | brass (housing);acrylonitrile butadiene rubber (seal) |
| Min. service pressure | 0.5 bar |
Documents
Product details : AVENTICS NON RETURN VALVE 0821003051
Technical specifications
Attributes
| Coupling | g 1/4 '' |
|---|---|
| Material | brass (housing);acrylonitrile butadiene rubber (seal) |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Type | non-return valve |
Show UNSPSC/ECL@SS
£ 93.27 excl. VAT
/ Each
£ 111.92 incl. VAT
- Delivery usually within ( 5 ) days