References
Aventics:0821200016
Rubix:273A1020
Manufacturer :0821200016
EAN:3661475868037


Technical specifications
| Material | aluminium (housing);steel (screw);acrylonitrile butadiene rubber (seal) |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
Documents
Product details : AVENTICS 0821200016
Applications
Air Supply
Technical specifications
Attributes
| Material | aluminium (housing);steel (screw);acrylonitrile butadiene rubber (seal) |
|---|---|
| Min. service pressure | 0.5 bar |
| Max. service pressure | 10 bar |
| Type | valve |
Show UNSPSC/ECL@SS
£ 236.06 excl. VAT
/ Each
£ 283.27 incl. VAT
- Usually arrives within 14 working days