References
SMC:VH210-F02
Rubix:107A0055
Manufacturer :VH210-F02
EAN:3618036588019

Documents
Product details : SMC VH210-F02 HAND VALVE
Rotary hand valve
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Slide ring design
Body / panel mounted
2 / 3 positions selectable
Large / red handle options.
Size: 2 (200)
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 0 (3 Position Closed Centre)
Thread: F (G)
Port Size: 02 (1/4)
Suffix: Standard Handle
Made to Order: Standard
Piping and Mounting: 1 (Side Ported Panel Mount)
No.of Positions: 0 (3 Position Closed Centre)
Thread: F (G)
Port Size: 02 (1/4)
Suffix: Standard Handle
Made to Order: Standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x125x90 mm |
|---|---|
| Logistic Weight | 590 g |
| Type | 4/3 closed centre |
| Number of Ports | 4 |
Show UNSPSC/ECL@SS
£ 81.18 excl. VAT
/ Each
£ 97.42 incl. VAT
- Delivery usually within ( 8 ) days