References
SMC:SS3Y1-S41-04-M5-Q
Rubix:110A2739
Manufacturer :SS3Y1-S41-04-M5-Q
EAN:3618036219432

Documents
Product details : SMC SS3Y1-S41-04-M5-Q MANIFOLD BASE
The SY series offers greater advances in valve performance to provide a cost-effective solution to your needs. The series offers high throughput and low power consumption, all in a compact design. The SY series is available with on-line or on-base mounting and electric distributors can be used individually or on a barrette.
Multiple sub-plate
Technical specifications
Attributes
| Logistic Weight | 43 g |
|---|---|
| Type | manifold base |
| Number of Ports | 2 |
Show UNSPSC/ECL@SS
£ 36.83 excl. VAT
/ Each
£ 44.20 incl. VAT
- Delivery usually within ( 4 ) days