References
SMC:SV2000-50-4A-C8
Rubix:111A1571
EAN:3618036202458

Product details : SMC SV2000-50-4A-C8 MANIFOLD BLOCK ASSY
The SV series employs a multiple connector instead of traditional cables for internal sub-plate wiring. By connecting each block to a connector, it becomes much easier to vary the number of stations. Cassette sub-plates offer the latest in flexibility. It is possible to add sub-plates by means of a simple opening mechanism. Conventional tie-rod sub-plates are also available. The use of 34-pin connector allows connecting up to 16 dual solenoid stations.
Accessory
Technical specifications
Attributes
| Type | manifold block assembly |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 7 bar |
| Volume flow rate | 640 l/min |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 25.37 excl. VAT
/ Each
£ 30.44 incl. VAT
- Delivery usually within ( 4 ) days