SMC SYJ314-5LOU-Q SOLENOID VALVE

Series SYJ303 solenoid valve

See technical informationSee documents

References

SMC:SYJ314-5LOU-Q
Rubix:2608490
Manufacturer :SYJ314-5LOU-Q
EAN:3618036153743
brand logo

Technical specifications

Typenormally closed
Number of Ports3
See all Specifications

Documents

Product details : SMC SYJ314-5LOU-Q SOLENOID VALVE


The SYJ valve is an innovative combination of space-saving efficiency and superior performance, adding real value to this series. Whether used on a sub-base or as an individual valve, its slim profile increases design flexibility and reduces space requirements. The SYJ valve uses a low-power pilot design (0.5 watts as standard), which drastically reduces thermal heat generation. This improves performance, reduces operating costs, and enables direct control via PLC output relays. All SYJ valve electrical connections are available with indicator lights and circuit protection against overvoltage. SYJ series valves can be configured on sub-bases for sub-base mounting, or individually on sub-bases, offering a wide range of solutions to suit your engineering needs.
•Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature (°C): -10 to 50 (no freezing)
  • Maximum operating frequency (Hz): 10

    Function: 1 (Normally Closed)
    Piping: 4 (Base Mounted)
    Body Option: None
    Specifications: Standard
    Voltage: 5 (24VDC)
    Lead Wire: LO (L Plug w/o Connector)
    Connector Cable: None
    Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
    Manual Override: None
    Port Size: w/o Subplate
    Option: None
    CE Marked: Q (CE Marked)
  • Technical specifications


    Attributes
    Typenormally closed
    Number of Ports3
    Volume flow rate92 l/min
    £ 50.68 excl. VAT
    / Each
    £ 60.82 incl. VAT
    • Delivery usually within ( 8 ) days