FESTO 547078 SOLENOID VALVE VSVA-B-M52-AZH-A1-1C1
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-AZH-A1-1C1
Rubix:109A4313
Manufacturer :547078
EAN:4052568185947

Technical specifications
| Type | standard valve vsva with single connector |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547078 SOLENOID VALVE VSVA-B-M52-AZH-A1-1C1
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 129x27x82 mm |
|---|---|
| Logistic Weight | 252 g |
| Type | standard valve vsva with single connector |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 100.53 excl. VAT
/ Each
£ 120.64 incl. VAT
- Delivery usually within ( 6 ) days