References
SMC:T1209G-20
Rubix:115A4601
Manufacturer :00071926
EAN:3618036144888

Documents
Product details : SMC T1209G-20 NYLON TUBING
Applicable tubing O.D.: Ø 4 to Ø 12 mm
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
•Applicable tubing O.D.: Ø 4 to Ø 12 mm
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1209 (ODØ12 IDØ9)
Color: G (Green)
Roll Length: 20m Roll
•Operating temperature: -40 to 100 °C for air and 0 to 70 °C for water.
Size: 1209 (ODØ12 IDØ9)
Color: G (Green)
Roll Length: 20m Roll
Technical specifications
Attributes
| Logistic Weight | 900 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 12 mm |
| Colour | green |
| Material | nylon 12 |
| Reel length | 20 m |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 71.30 excl. VAT
/ Each
£ 85.56 incl. VAT
- Delivery usually within ( 4 ) days