References
SMC:TAS0805B-100
Rubix:115A0636
Manufacturer :TAS0805B-100
EAN:3618036144413

Documents
Product details : SMC TAS0805B-100 ANTISTATIC POLYAMIDE TUBE
Technical specifications
Attributes
| Inner diameter | 5 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | black |
| Material | conductive nylon, flame resistant nylon |
| Reel length | 100 m |
| Min. temperature | 0 °C |
| Max. temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 742.00 excl. VAT
/ Each
£ 890.40 incl. VAT
- Delivery usually within ( 17 ) days