References
Festo:PEN-16X2,5-NT
Rubix:392A2804
Manufacturer :543251

Product details : FESTO 543251 PLASTIC TUBING
Plastic tubing PEN-16X2,5-NT 543251
Technical specifications
Attributes
| Inner diameter | 10.8 mm |
|---|---|
| Outer diameter | 16 mm |
| Colour | natural |
| Material | polyethylene |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 135.00 excl. VAT
/ 50 pieces
£ 162.00 incl. VAT
- Delivery usually within ( 2 ) days