SMC TL0806-2S HIGH PURITY FLUOROPOLYMER TUBING
Series TL Tubing
See technical informationSee documentsReferences
SMC:TL0806-2S
Rubix:2608732
EAN:3618036136029

Documents
Product details : SMC TL0806-2S HIGH PURITY FLUOROPOLYMER TUBING
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
TL, Metric Size Fluororesin Tubing
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Inner diameter | 6 mm |
| Outer diameter | 8 mm |
| Colour | transparent |
| Material | super pfa |
| Reel length | 2 m |
| Max. temperature | 260 °C |
| Wall Thickness | 1 mm |
Show UNSPSC/ECL@SS
£ 54.87 excl. VAT
/ Each
£ 65.84 incl. VAT
- Delivery usually within ( 4 ) days