SMC TL1008-20 SUPER PFA FLUOROPOLYMER TUBING 10MM 20M ROLL NATURAL
Series TL Tubing
See technical informationSee documentsReferences
SMC:TL1008-20
Rubix:441A2325
Manufacturer :TL1008-20

Documents
Product details : SMC TL1008-20 SUPER PFA FLUOROPOLYMER TUBING 10MM 20M ROLL NATURAL
Series TL high purity fluoropolymer tubing is available as standard in metric sizes of 10m or 20m rolls. The TL series has outstanding corrosion resistance, compatible with chemicals such as acids, bases and ultrapure water.
•Applicable tubing O.D.: Ø 4 to Ø 19 mm
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 1008 (10mm)
Roll Length: 20 (20m Roll)
•Max. operating temperature: 260 °C
•Colour: translucent.
Size: 1008 (10mm)
Roll Length: 20 (20m Roll)
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Inner diameter | 8 mm |
| Outer diameter | 10 mm |
| Colour | colourless |
| Material | super pfa |
| Reel length | 20 m |
| 812 mm | |
| 36 mm |
Show UNSPSC/ECL@SS
£ 437.33 excl. VAT
/ Each
£ 524.80 incl. VAT
- Usually arrives within 14 working days