References
SMC:TU0425BU-500
Rubix:2608796
EAN:3618036616002

Documents
Product details : SMC TU0425BU-500 POLYURETHANE TUBE BLUE
Series TU tubing represents a new high quality standard in metric size polyurethane tubing. Series TUH, hard polyurethane tubing, is available in a standard or high pressure type and TUS is a soft polyurethane tubing.
•Applicable tubing O.D.: Ø 2 to Ø 16 mm
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Color: BU (Blue)
Roll Length: None
Reel Length: 500 m
Suffix: None
•Operating temperature: -20 to 60 °C
•29 colour variations.
Size: 0425 (O.D. Ø4 I.D. Ø2.5)
Color: BU (Blue)
Roll Length: None
Reel Length: 500 m
Suffix: None
Strengths
•Available in 8 standard colors
Available in 2 roll sizes
Maximum operating pressure 0. 8MPa at 20 C
Available in 2 roll sizes
Maximum operating pressure 0. 8MPa at 20 C
Technical specifications
Attributes
| Logistic Weight | 5438 g |
|---|---|
| Inner diameter | 2.5 mm |
| Outer diameter | 4 mm |
| Colour | blue |
| Material | polyurethane |
| Reel length | 500 m |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 206.97 excl. VAT
/ Each
£ 248.36 incl. VAT
- Delivery usually within ( 4 ) days