References
SMC:ZU05S
Rubix:119A3020
EAN:3618035253956

Product details : SMC ZU05S VACUUM EJECTOR
ZU series vacuum generators combine design simplicity with high performance. Simply plug an air supply tube in one end, and vacuum is ready at the other end. Also, these generators are often smaller and lighter than the bulky vacuum lines used in central vacuum systems. The slim ZU generators are extra compact. A built-in exhaust silencer keeps generator noise to a minimum. Available in four nozzle diameters and a number of port sizes.
ZU, Vacuum Ejector, In-line Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x59x13 mm |
|---|---|
| Logistic Weight | 9 g |
| Type | zu series |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Delivery usually within ( 4 ) days