MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 30.5S
Service trousers New Haven Black
See technical informationReferences
Mascot:10279-154-09-76C46
Rubix:384A9095
EAN:5711074433070

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 30.5S
Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/46 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 260 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
76/46
