MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 50.5T


Service trousers New Haven dark navy

References
mascot:10279-154-010-90C66
rubix:384A9094
ean:5707209819222
Service pants New Haven 10279-154-010 / 90C66
brand logo
Technical specifications
Colournavy
Size90c66
Main materialpolyester
See all Specifications

Product details : MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 50.5T


Durable triple stitched seams on leg and crotch extend product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Thigh pockets with flap and extra pockets. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight860 g
Colournavy
Size90c66
Main materialpolyester
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.60 excl. VAT
/ Each
£ 95.52 incl. VAT
  • Usually arrives within 14 working days