Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Control technology and software
Pneumatic and electro-pneumatic controller
FESTO 2103469 SERVO MOTOR
FESTO 2103469 SERVO MOTOR
Servo Motor
References
festo:
EMME-AS-100-S-HS-ASB
rubix:
391A1416
manufacturer :
2103469
ean:
4052568251512
Technical specifications
Type
Servo Motor
Execution
EMME-AS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 2103469 SERVO MOTOR
Servo motor EMME-AS-100-S-HS-ASB Rotor Position sensor=Encoder, Max. speed=3910 1/min, Nominal rotary speed=3000 1/min, Operating voltage DC for brake=24 V, Continuous open-circuit current=3,4 A
Technical specifications
Attributes
Logistic Weight
8405
g
Type
Servo Motor
Execution
EMME-AS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,342.02
excl. VAT
/
Each
£
1,610.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 2093104 SERVO MOTOR EMME-AS-80-S-LS-AS
FESTO 1370470 STEPPER MOTOR EMMS-ST-42-S-S-G2
FESTO 574102 ELECTRIC DRIVE
FESTO 197218 MANIFOLD BLOCK MHP1-P4-2-PI
FESTO 2089699 SERVO MOTOR
IFM AC015S SAFE AS-INTERFACE PCB MODULE
SCHNEIDER LUCA05B STANDARD CONTROL UNIT 1.25-5A 24VDC
FESTO 197190 INDIVIDUAL SUB-BASE MHP1-AS-2-M3-PI
FESTO 574103 ELECTRIC DRIVE
SMC IZS41-1120P-06B IONIZER
FESTO 197221 MANIFOLD BLOCK MHP1-P10-2-PI
FESTO 2297686 GEAR UNIT
FESTO 197220 MANIFOLD BLOCK MHP1-P8-2-PI
FESTO 2103467 SERVO MOTOR EMME-AS-100-S-HS-AS
PHOENIX 2966016 PLC-BSC-24VDC/21