FESTO 2103467 SERVO MOTOR EMME-AS-100-S-HS-AS


Servo Motor

References
festo:EMME-AS-100-S-HS-AS
rubix:131A8609
manufacturer :2103467
ean:4052568251499
EMME-AS-100-S-HS-AS Servo motor
brand logo
Technical specifications
TypeServo Motor
ExecutionEMME-AS
See all Specifications

Product details : FESTO 2103467 SERVO MOTOR EMME-AS-100-S-HS-AS


Servo motor EMME-AS-100-S-HS-AS Rotor Position sensor=Encoder, Max. speed=3910 1/min, Nominal rotary speed=3000 1/min, Continuous open-circuit current=3,4 A, Insulation protection class=F

Technical specifications


Attributes
Logistic Weight7380 g
TypeServo Motor
ExecutionEMME-AS
Show UNSPSC/ECL@SS
£ 1,061.91 excl. VAT
/ Each
£ 1,274.29 incl. VAT