FESTO 197221 MANIFOLD BLOCK MHP1-P10-2-PI


Manifold Block

References
festo:MHP1-P10-2-PI
rubix:111A6837
manufacturer :197221
ean:4052568160319
MHP1-P10-2-PI Manifold block
brand logo
Technical specifications
TypeManifold Rail
ExecutionMHP1
See all Specifications

Product details : FESTO 197221 MANIFOLD BLOCK MHP1-P10-2-PI


Manifold block MHP1-P10-2-PI With plug bases, for semi in-line valves MHP1-...-PI Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight106,2 g
TypeManifold Rail
ExecutionMHP1
Show UNSPSC/ECL@SS
£ 113.10 excl. VAT
/ Each
£ 135.72 incl. VAT
  • Delivery usually within ( 16 ) days