FESTO 2089731 SERVO MOTOR EMME-AS-60-M-LS-AM


Servo Motor

References
festo:EMME-AS-60-M-LS-AM
rubix:131A8850
manufacturer :2089731
ean:4052568251024
EMME-AS-60-M-LS-AM Servo motor
brand logo
Technical specifications
TypeServo Motor
ExecutionEMME-AS
See all Specifications

Product details : FESTO 2089731 SERVO MOTOR EMME-AS-60-M-LS-AM


Servo motor EMME-AS-60-M-LS-AM Rotor Position sensor=Encoder, Max. speed=4925 1/min, Nominal rotary speed=3000 1/min, Continuous open-circuit current=1,8 A, Insulation protection class=F

Technical specifications


Attributes
Logistic Weight2444,3 g
TypeServo Motor
ExecutionEMME-AS
Show UNSPSC/ECL@SS
£ 885.16 excl. VAT
/ Each
£ 1,062.19 incl. VAT