FESTO 532182 ELECTRICAL PLUG-IN BASE MHAP-PI-1


Electrical Plug-In Base

References
festo:MHAP-PI-1
rubix:108A2667
manufacturer :532182
ean:4052568048105
MHAP-PI-1 Electrical plug base
brand logo
Technical specifications
Typeelectrical plug-in base
See all Specifications

Product details : FESTO 532182 ELECTRICAL PLUG-IN BASE MHAP-PI-1


Electrical plug base MHAP-PI-1 For Connection blocks and manifold blocks MHA1-P...-PI and MHP1-P...-PI Assembly Position=Any, Operating voltage range DC=<= 60 V, Permissible current load=3 A, Protection class=IP40, Ambient temperature with flexible cable installation=-20 - 50 °C
electrical plug-in base MHAP-PI-1 For connection blocks and manifold blocks MHA1-P...-PI and MHP1-P...-PI Mounting type=Clip, Assembly position=Any, Product weight=6 g, Electrical connection=(* 2-pin, * Plug socket), Operating voltage range DC=<= 60 V

Technical specifications


Attributes
Logistic Weight6,06 g
Typeelectrical plug-in base
Show UNSPSC/ECL@SS
£ 8.28 excl. VAT
/ Each
£ 9.94 incl. VAT
  • Delivery usually within ( 16 ) days