FESTO 197212 MANIFOLD BLOCK MHP1-PR2-3-PI


Manifold Block

References
festo:MHP1-PR2-3-PI
rubix:111A6143
manufacturer :197212
ean:4052568082048
MHP1-PR2-3-PI Manifold block
brand logo
Technical specifications
TypeManifold Rail
ExecutionMHP1
See all Specifications

Product details : FESTO 197212 MANIFOLD BLOCK MHP1-PR2-3-PI


Manifold block MHP1-PR2-3-PI With plug bases, for semi in-line valves MHP1-...-PI Max. number of valve Positions=2, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight39,4 g
TypeManifold Rail
ExecutionMHP1
Show UNSPSC/ECL@SS
£ 49.61 excl. VAT
/ Each
£ 59.53 incl. VAT
  • Delivery usually within ( 16 ) days