References
Festo:EMME-AS-80-M-LS-AMB
Rubix:391A1450
Manufacturer :2093171
EAN:4052568251253

Documents
Product details : FESTO 2093171 SERVO MOTOR
Servo motor EMME-AS-80-M-LS-AMB Rotor Position sensor=Encoder, Max. speed=4627 1/min, Nominal rotary speed=3000 1/min, Operating voltage DC for brake=24 V, Continuous open-circuit current=3,9 A
Technical specifications
Attributes
| Logistic Weight | 5357 g |
|---|---|
| Type | servo motor |
| Execution | emme-as |
Show UNSPSC/ECL@SS
£ 1,314.78 excl. VAT
/ Each
£ 1,577.74 incl. VAT
- Delivery usually within ( 14 ) days