References
Festo:PZVT-300-SEC
Rubix:107A0819
Manufacturer :150239
EAN:4052568116453
Documents
Product details : FESTO 150239 TIMER PZVT-300-SEC
timer PZVT-300-SEC Design structure=mechanical sequence counter with pneumatic drive, Switch-off pressure=<= 0,1 bar, Operating pressure=2 - 6 bar, Switch-on pressure=>= 1,6 bar, Standard nominal flow rate=50 l/min
Technical specifications
Attributes
| Type | pneumatic timer |
|---|---|
| Execution | pzvt |
Show UNSPSC/ECL@SS
£ 340.18 excl. VAT
/ Each
£ 408.22 incl. VAT
- Delivery usually within ( 6 ) days
