References
Festo:EMME-AS-80-S-HS-AMB
Rubix:391A1455
Manufacturer :2093139
EAN:4052568251215

Documents
Product details : FESTO 2093139 SERVO MOTOR
Servo motor EMME-AS-80-S-HS-AMB Rotor Position sensor=Encoder, Max. speed=4192 1/min, Nominal rotary speed=3000 1/min, Operating voltage DC for brake=24 V, Continuous open-circuit current=1,8 A
Technical specifications
Attributes
| Logistic Weight | 4271 g |
|---|---|
| Type | servo motor |
| Execution | emme-as |
Show UNSPSC/ECL@SS
£ 1,212.60 excl. VAT
/ Each
£ 1,455.12 incl. VAT
- Delivery usually within ( 14 ) days