FESTO 197234 MANIFOLD BLOCK MHP1-PR6-3-PI-D9


Manifold Block

References
festo:MHP1-PR6-3-PI-D9
rubix:110A8861
manufacturer :197234
ean:4052568160395
MHP1-PR6-3-PI-D9 Manifold block
brand logo
Technical specifications
TypeManifold Rail
ExecutionMHP1
See all Specifications

Product details : FESTO 197234 MANIFOLD BLOCK MHP1-PR6-3-PI-D9


Manifold block MHP1-PR6-3-PI-D9 With plug bases and electrical multi-pin, for semi in-line valves MHP1-...-PI Max. number of valve Positions=6, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight123,4 g
TypeManifold Rail
ExecutionMHP1
Show UNSPSC/ECL@SS
£ 112.20 excl. VAT
/ Each
£ 134.64 incl. VAT
  • Delivery usually within ( 16 ) days