References
Festo:ESBF-BS-80-200-5P
Rubix:391A1969
Manufacturer :1347391
EAN:4052568230791

Documents
Product details : FESTO 1347391 ELECTRIC DRIVE
Electro-cylinder ESBF-BS-80-200-5P Working stroke=200 mm, Size=80, Stroke=200 mm, Piston rod thread=M20x1,5, Reversing backlash=30 µm
Technical specifications
Attributes
| Logistic Weight | 8667,67 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 1,987.13 excl. VAT
/ Each
£ 2,384.56 incl. VAT
- Delivery usually within ( 2 ) days