References
Grundfos:SEG.40.15.E.2.1.502
Rubix:260A8419
Manufacturer :98280726
EAN:5711492379622

Product details : GRUNDFOS 98280726 SUBMERSIBLE SEWAGE GRINDER PUMP
Submersible Grundfos SEG sewage grinder pumps (0. 9-4 kW) are designed for pumping wastewater, sludge-containing water, and sewage. Fitted with a patented grinder system designed to grind the media.
Applications
Commercial Wastewater;Domestic Wastewater;Flood Control;Wastewater Transport
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Power | 1.5 kW |
| Discharge height | 26 m |
| Passage diameter | 40 mm |
| Flow | 316.7 l/min |
| Type of pump | submersible |
| Type of water | polluted |
| Weight | 53.5 kg |
| Minimum fluid temperature | 0 °C |
| Maximum fluid temperature | 40 °C |
Show UNSPSC/ECL@SS
£ 4,722.62 excl. VAT
/ Each
£ 5,667.14 incl. VAT
- Usually arrives within 14 working days
