Submersible pumps
Filter Options
Categories
submersible pump water all type (6)
Brand
grundfos
(4)
mecaline
(1)
sip industrial
(1)
6 Product(s) with 6 variant(s):
MECALINE 884415 ALL-TYPE SUBMERSIBLE WATER PUMP POWER 740W VOLT 230V
- mecaline:884415
- rubix:275A0153
- ean:3660338378409
- In stock: Next day delivery
- Voltage:230 V
- Power:0.74 kW
- Discharge height:11.6 m
£ 327.21 excl. VAT
/ Each
GRUNDFOS 96048021 2.2KW SUBMERSIBLE PUMP SE1.80.100.22.4.50D, 1445RPM
- grundfos:SE1.80.100.22.4.50D.B
- rubix:216A7640
- manufacturer :96048021
- ean:5700395062731
- Usually arrives within 14 working days
- Voltage:3x380-415 V
- Power:2.2 kW
- Discharge height:11.8 m
£ 4,172.16 excl. VAT
/ Each
GRUNDFOS 98280726 SUBMERSIBLE SEWAGE GRINDER PUMP
- grundfos:SEG.40.15.E.2.1.502
- rubix:260A8419
- manufacturer :98280726
- ean:5711492379622
- Usually arrives within 14 working days
- Voltage:230 V
- Power:1.5 kW
- Discharge height:26 m
£ 4,722.62 excl. VAT
/ Each
GRUNDFOS 98624701 SL1.100.100.40.4.51D.C SUBMERSIBLE PUMP 1
- grundfos:SL1.100.100.40.4.51D
- rubix:231A9846
- manufacturer :98624701
- ean:5711498435490
- Usually arrives within 14 working days
- Voltage:415 V
- Power:4.1 kW
- Discharge height:12 m
£ 6,645.12 excl. VAT
/ Each
GRUNDFOS 17A019A2 SUBMERSIBLE BOREHOLE PUMP 304 ST/ST18.5KW
- grundfos:SP 125- 2A Rp6 6"3X380-415/50 18.5kW
- rubix:262A4146
- manufacturer :17A019A2
- ean:5700391164125
- Usually arrives within 14 working days
- Voltage:380-415 V
- Power:18.5 kW
- Passage diameter:211 mm
£ 10,287.44 excl. VAT
/ Each
SIP PROFESSIONAL SUB 2020SS DIRTY WATER PUMP STAINLESS STEEL 06819
- sip industrial:06819
- rubix:45011694
- Usually arrives within 14 working days
£ 146.50 excl. VAT
/ Each








