Submersible draining electric pumps for waste water - automatic
Voltage | 230 V |
---|---|
Power | 0.74 kW |
Flow | 300 l/min |
Voltage | 230 V |
---|---|
Power | 0.74 kW |
Flow | 300 l/min |
Discharge height | 11.6 m |
Passage diameter | 4 mm |
Type of water | polluted |
Type of pump | submersible |
Weight | 13.2 kg |
Minimum fluid temperature | 40 °C |
Usually arrives within 14 working days