Submersible Wastewater Pump
Voltage | 415 V |
---|---|
Power | 4 kW |
Passage diameter | 100 mm |
Voltage | 415 V |
---|---|
Power | 4 kW |
Passage diameter | 100 mm |
Type of water | polluted |
Type of pump | submersible |
Material | cast iron (pump housing, impeller) |
Type of fluid | water |
Weight | 162 kg |
Minimum fluid temperature | 0 °C |
Maximum fluid temperature | 40 °C |
Usually arrives within 14 working days