FESTO 558046 SWITCH LUG SF-EGC-1-50

SF Switching flag

See technical informationSee documents

References

Festo:SF-EGC-1-50
Rubix:123A5284
Manufacturer :558046
EAN:4052568053697
brand logo

Technical specifications

Typeswitch lug

Documents

Product details : FESTO 558046 SWITCH LUG SF-EGC-1-50


switch lug SF-EGC-1-50 Suitable for EGC-...-TB Size=50, Corrosion resistance classification CRC=1, Ambient temperature=-20 - 80 °C, Product weight=19 g, Materials note=Conforms to RoHS

Technical specifications


Attributes
Typeswitch lug
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
  • Delivery usually within ( 2 ) days