FESTO 3636270 MOUNTING FLANGE ADAPTER DARQ-K-X1-A1-F05-30-R1


DARQ mounting kit

References
festo:DARQ-K-X1-A1-F05-30-R1
rubix:117A8793
manufacturer :3636270
ean:4052568271589
brand logo
brand logo
Technical specifications
TypeMounting kit

Product details : FESTO 3636270 MOUNTING FLANGE ADAPTER DARQ-K-X1-A1-F05-30-R1


Mounting bridge DARQ-K-X1-A1-F05-30-R1 Size=30, Product weight=380 g, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Material information for Mounting adapter=High alloy steel, non-corrosive, Material information, disc=High alloy steel, non-corrosive

Technical specifications


Attributes
TypeMounting kit
Show UNSPSC/ECL@SS
£ 10.25 excl. VAT
/ Each
£ 12.30 incl. VAT
  • Delivery usually within ( 2 ) days