References
Festo:SFAB-10U-HQ6-2SA-M12
Rubix:129A3658
Manufacturer :565385
EAN:4052568212353

Technical specifications
| Min. service pressure | 0 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 565385 FLOW SENSOR SFAB-10U-HQ6-2SA-M12
Flow sensor SFAB-10U-HQ6-2SA-M12 With rotatable display and integrated QS fittings. Authorisation=(* RCM Mark, * c UL us - Recognized (OL)), CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=Conforms to RoHS, Measured variable=(* Flow rate , * Consumption), Direction of flow=(* Unidirectional, * P1 -> P2)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x65x100 mm |
|---|---|
| Logistic Weight | 318,91 g |
| Min. service pressure | 0 bar |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 497.90 excl. VAT
/ Each
£ 597.48 incl. VAT
- Usually arrives within 14 working days